The guard mounted direct drive exhaust fans shutter for 12" guard mount exhaust fan features gravity close louvers to direct airflow. It is made with aluminum louvers and steel frame. Weather stripping provides tighter seal.
Global Industrial
Model # :WB245711
Global Industrial Shutter For 12" Exhaust Fan, 15-1/8"W x 15"H
|
Questions & Answers (0)
Product Description
PRICE
$119.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 15 in |
| Inside Width | 12 in |
| Inside Height | 12 in |
| Weight | 6 lbs |
| Max Velocity (per Minute) | 2500 ft/min |
| Max Pressure In W.G. | 1 in |
Product Details
| Assembly Required | No |
| Color | Gray |
| Flange Style | Rear Flange |
| Material | Aluminum |
| Description | Shutter for 12" Guard Mounted Exhaust Fan |
| Manufacturers Part Number | 245711 |
| Brand | Global Industrial |