Take 15% off your entire order!

Offer applied at checkout

Aluminum Wall Exhaust Shutter with White Blades Rear Flange 20" - EAS-STD 20

Aluminum Wall Exhaust Shutter with White Blades Rear Flange 20" - EAS-STD 20

Item #: WBB2224482

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $50.99

Save $2.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Aluminum Wall Exhaust Shutter with White Blades Rear Flange 20" - EAS-STD 20

Aluminum Wall Shutter with White Blades (Rear Flanged) – The Model EAS-STD is a rear flanged exhaust shutter for areas where corrosion may be a problem. The frame is mill finish aluminum while the blades have a white enamel finish for extra corrosion protection. The blades have a galvanized reinforcement strip across the top of each blade for added strength and counter balancing efficiency. The blades have a felt seal on the leading edge for quiet closing and better protection from the weather. Ideal for use with direct-drive or belt-driven exhaust fans. Recommended for vertical mount exhaust applications only.

Product Specifications

  • BRANDAir Conditioning Products
  • CONSTRUCTIONAluminum Frame and Blades
  • FINISHMill Frame / White Blades
  • FOR USE WITH20" Exhaust Fans
  • FREE AREA SQ. FT.2.28
  • INSIDE DIMENSIONS INCHES2-1/2 (Length)
  • INSIDE HEIGHT INCHES20
  • INSIDE WIDTH INCHES20
  • LIMITED WARRANTY YEARS1
  • MANUFACTURERS PART NUMBEREAS-STD 20
  • MOUNT TYPEVertical
  • NUMBER OF PANELS1
  • OUTSIDE HEIGHT INCHES23
  • OUTSIDE LENGTH INCHES2-1/2
  • OUTSIDE WIDTH INCHES23
  • MAX PRESSURE IN W.G. INCHES1
  • ROUGH OPENING INCHES20.5 x 20.5
  • TYPEGravity
  • MAXIMUM VELOCITY FEET PER MINUTE2500
  • WEIGHT LBS8.5
  • FLANGE STYLERear Flange
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Aluminum Wall Exhaust Shutter with White Blades Rear Flange 14" - EAS-STD 14

Item #: B2224484

Not Yet Rated

Usually ships in 17 to 20 days

$38.79

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Aluminum Wall Exhaust Shutter with White Blades Rear Flange 20" - EAS-STD 20

Aluminum Wall Exhaust Shutter with White Blades Rear Flange 20" - EAS-STD 20

Item #: WBB2224482

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant