Heater Accessories
Availability
Type
Brand
Special Price
Gauge
Length
Height
Color
Price
Related Products
Discover the transformative power of Hot Box Fans, the essential addition to Powerblanket's® bulk material warmers. Designed for versatility and efficiency, these fans are your go-to solution for maintaining optimal temperatures in the most demanding environments. By promoting continuous air circulation, they ensure uniform temperature distribution and prevent stagnation, keeping your materials in prime condition. Whether managing remote-location tasks, transporting temperature-sensitive materials, or requiring consistent heat at a job site, the Hot Box Fan enhances your use of ...
Recessed Wall Kit for Smith's Environmental Products® Quiet-One™ Kickspace Fan Heaters Up To 8000 BTU This recessed wall kit continues the tradition of supplying flexible solutions for those hard to heat areas. It can mount in any wall of the house or be installed in the end of cabinets or bathroom vanities. The kit can also be used in dressing rooms, walk-in closets or in mud rooms and entry ways. The cover is painted with a high grade primer finish which may be used as is or can be painted, papered or marbleized. Works with: Smith's Environmental Products® Quiet-One™ ...
This Support Bracket is for use with all U-Shaped Tube Heaters. One Support Bracket is needed for every 10' of heater length. This product has limited warranty of 1 year. This product is made in USA.
This Surface Frame is for use with all Radiant Ceiling Panels. 24"L x 24"W. Aluminum mill finish frames can be painted white to match panels.
Wall / Ceiling Telescopic Mounting Bracket Kit - 15" - 30" overhead space (check clearances to combustibles space above before ordering) includes both 15 - 22" and 22 - 30" extension legs. Hardware included.