Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Solaira

Model # :WBB3145745

MPN #: PASCR90-1-DIN

Solaira™ Omnis Controller w/ Enclosure, 90 Amp

Product Description
Solaira™ Omnis 90 Amp variable phase angle control, multi-Voltage 120 or 208/240 volt, up to 90A total load. Includes Nema 1 Vented enclosure and low voltage Potentiometer included. For variable control of single heater load with optional inputs including 0-10dCV, 4-20mA, Building Management systems including Lutron, Crestron, Control 4 and others. Optional Timer, Occupancy Sensor, thermostat. It is Made up Of Circuit Board Material.



PRICE
$2,049.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Width12 in
Height10 in

Product Details

TypeController
Voltage110/240 V
Amps High90 A
ColorSilver
Manufacturers Part NumberPASCR90-1-DIN
For Use WithSolaira Patio Heaters
ShapeSquare
BrandSolaira

Compliance & Certifications

CertificationsUL508, CSA