ReadyTrace Cable Roof Fastener For Standard Cable Installation & Roof Snow Removal, Pack of 10
Write a Review
|
Questions & Answers (0)
Product Description
ReadyTrace Cable Roof Fastener (10-Pack) Roof Clips for Standard Cable Installation, Roof Snow Removal & Ice Dam Prevention.
PRICE
$24.50
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 in |
| Width | 1-1/2 in |
| Height | 1-1/2 in |
| Weight | 2 lbs |
Product Details
| Type | Mounting Hardware |
| Color | Black |
| For Use With | Heating Cables |
| Material | Aluminum |
| Description | Cable Roof Fastener |
| Manufacturers Part Number | RED-CRF |
| Brand | ReadyTrace |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| Certifications | ETL Certified to UL 515-2015 Ed. 2, CSA C22.2#130:2016 Ed. 4. |