Compressors

Qwik Products Terminal Repair Lugs
| Compare | Image | Hertz | Horsepower | Phase | Refrigerant | Torque | Voltage | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | - | - | - | - | - | - | WBB2097345 | $57.95 ea. | ||
![]() | - | - | - | - | - | - | WBB2097343 | $55.95 ea. | ||
![]() | - | - | - | - | - | - | WBB2097344 | $56.95 ea. | ||
![]() | - | - | - | - | - | - | WBB2097342 | $49.95 ea. |
Related Products
Tutco® Crankcase Heater CH104340 Round 480V 75 Watt 48-3/4 Max Girth Corrosion resistant exterior Silicone rubber element and insolated lead wires rated for 150°C Custom leads and terminations available Voltages through 600 VAC Wattage for each model matches compressor requirements Completely moisture-proof Quick and easy installation Nominal power consumption UL recognized
Tutco® Crankcase Heater CH102340 Ova 480V 60 Watt 33 Max Girth Corrosion resistant exterior Silicone rubber element and insolated lead wires rated for 150°C Custom leads and terminations available Voltages through 600 VAC Wattage for each model matches compressor requirements Completely moisture-proof Quick and easy installation Nominal power consumption UL recognized
Tradepro® - All of our motor-run capacitors are UL/CSA recognized and protected to 10,000 AFC. Every capacitor meets EIA-456-A, and goes through extensive electrical testing before shipping. Each capacitor is OEM quality and designed for many years of reliable operation. Capacitor Qualities: –40° C to 70°C (–40°F to 158°F) operating temperature M 60,000 hour life at rated temperature M Accelerated life test performance: 2000 hours @ 125% rated voltage @ 80°C M Thick, seven micrometer film for greater reliability and quality M Vacuum sealed to eliminate leaks ...
Tutco® Crankcase Heater CH2727 Round 460V 100 Watt 38 Max Girth Corrosion resistant exterior Silicone rubber element and insolated lead wires rated for 150°C Custom leads and terminations available Voltages through 600 VAC Wattage for each model matches compressor requirements Completely moisture-proof Quick and easy installation Nominal power consumption UL recognized
Rotom 30D, 30-36MFD, 330V, Run, Round These motor start capacitors are dry, electrolytic, non-polarized types for intermittent duty in AC motor starting circuits. The round cases are made of moisture and oil resistant molded phenolic resin or plastic. They have standard dual blade terminals. Rated 3-second start 20 starts per hour Operating temperature range: 40° to 65°C (-40° to 149°F) Meet or exceed Electronic Industries Association (EIA) Standard RS-463 type 2 Hertz: 50/60 UL recognized and CUL approved




