discount codeFree shipping over 300

Applied at checkout

NRP LP22 Liquid Transfer Pump

NRP LP22 Liquid Transfer Pump

Item #: WBB1869035

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1,962.00

Quantity

Popular item in this category

NRP N665T R11 Large Refrigerant Recovery Cylinder, 665 Lbs

Usually ships in 64 to 67 days

Not Yet Rated

$1,574.00

Customers Also Viewed

NRP LP22 Liquid Transfer Pump

The LP22 is a gear pump with neoprene seals designed and manufactured for ease of use. It has a MOP of 300 PSI with a DWPof 150 PSI. This self lubricated pump is supplied with a 1/2 HP motor and has the capability to transfer refrigerants/oils/glycols.

Features:
  • Easy to use
  • Fast, Safe, Portable
  • Self-Priming
  • Will work in any position

Product Specifications

  • BRANDNRP
  • LENGTH INCHES12
  • WIDTH INCHES10
  • HEIGHT INCHES8
  • CONNECTION SIZE3/8 FPT
  • WEIGHT LBS33
  • COLORBlue
  • ASSEMBLYYes
  • CONSTRUCTIONMetal
  • VOLTAGE115
  • PHASE1
  • HERTZ60
  • HORSEPOWER1/2
  • CAPACITY20 Lbs/Min
  • DESCRIPTIONLiquid Transfer Pump
  • FOR USE WITHR11, R12, R22, R113, R123, R500, R502, R134a & Blends
  • LIMITED WARRANTY YEARS1 Year Warranty Repair
  • MANUFACTURER PART NUMBERLP22
  • POWER SOURCEPlug In
  • CERTIFICATIONSFactory Certified
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Accessories
Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

QwikShot® Acid Flush™ .5 Oz QT2501

$12.95

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
NRP LP22 Liquid Transfer Pump

NRP LP22 Liquid Transfer Pump

Item #: WBB1869035

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top