Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mastercool

Model # :WBB1542169

MPN #: 69300

Mastercool® 69300 Twin Turbo Refrigerant Recovery Machine 115V 60HZ

Product Description
Mastercool® 69300 Twin Turbo Rerigerant Recovery Machine 115V 60HZ

Mastercool introduces its newest addition to the recovery machine lineup. Taking the reliability of the 69000 series machines, Mastercool has enhanced those features to allow for maximum recovery capacity while at the same time decreasing size and weight. The design of the new double piston compressor and cooling by the largest fan and condenser in the market makes the new 69300 series the most complete solution to your recovery needs.

Features:

  • Revolutionary double piston oil-less compressor
  • Safety high pressure switch
  • Simple internal structure for field service
  • Largest volume recovery rate in market
  • For use with all refrigerants including R410A
  • Injection molded high density polyethylene case for maximum durability
  • Front cover has bumper guards built in to reduce damage to the control knobs
Recovery For R134a:

  • Direct vapor up to .537 lb/min
  • Direct liquid up to 4.72 lb/min
  • Push pull up to 11.68 lb/min
Recovery For R22:

  • Direct vapor up to .63 lb/min
  • Direct liquid up to 7.56 lb/min
  • Push pull up to 18.3 lb/min
Recovery For R410A:

  • Direct vapor up to .70 lb/min
  • Direct liquid up to 7.7 lb/min
  • Push pull up to 20.2 lb/min


PRICE
$1,225.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18 in
Height14 in
Weight28.3 lbs
Connection Size1/4" FL-M (7/16-20)

Product Details

Operating Temperature Range32 to 122°F
Horsepower1/2 HP
Hertz60 Hz
RefrigerantsDetects All CFC / HCFC / HFC
Voltage115 V
IncludesInjection Molded Polyethylene Case
DescriptionTwin Turbo Rerigerant Recovery Machine
Manufacturers Part Number69300
BrandMastercool

Warranty

Warranty1 Year Limited