Robinair Multi-Refrigerant Recover, Recycle,Recharge Machine - 17800C
Write a Review
|
Questions & Answers (0)
Product Description
The Robinair 17800C can recover, recycle, evacuate and recharge multiplerefrigerants, all in one fast and continuous operation through one hook-up. It’s ideal for mass transit vehicles, buses, refrigerated trailers or containers and other applications that use refrigerants other than R-134a and not typically found in mobile vehicle applications.
Features and Benefits:
Recover, recycle, evacuate and recharge R-12, R-134a, R-22, R-404A, R-407C and many other medium-pressure and high-pressure refrigerant blendsAutomatically controls machine functions, leading the user through operations and also notifying when it is time to change the filter drier, and vacuum pump oil Automatically adjusts from liquid to vapor for fast and efficient recoveryElectronic scale makes it simple to recharge to factory specificationsWeighs recovered refrigerant and provides tank overfill protection5 cfm vacuum pump is large enough to thoroughly evacuate almost any system; making it ready for rechargingManual air purge function to remove any non-condensable contaminantsVacuum leak test function allows user to monitor the system for vacuum decay to determine if a leak exists in the A/C systemAutomatic oil drain allows the user to see amount of oil removed from the system being servicedHeavy-duty filter can handle up to 300 lbs. of refrigerant, effectively removing moisture and acid from the refrigerantEasy to view color graphical display.Maintenance counters to monitor cumulative amounts of refrigerant recovered and charged, as well as other machine operation variables. Optional printer can be added to expand capabilities and provide printed record of service performed. Compatible with R12, R22, R134A, R401A, R401B, R402A, R402B, R404A, R407A, R407B, R407C, R410A, R500, R502, and R507 refrigerants.
Features and Benefits:
Recover, recycle, evacuate and recharge R-12, R-134a, R-22, R-404A, R-407C and many other medium-pressure and high-pressure refrigerant blendsAutomatically controls machine functions, leading the user through operations and also notifying when it is time to change the filter drier, and vacuum pump oil Automatically adjusts from liquid to vapor for fast and efficient recoveryElectronic scale makes it simple to recharge to factory specificationsWeighs recovered refrigerant and provides tank overfill protection5 cfm vacuum pump is large enough to thoroughly evacuate almost any system; making it ready for rechargingManual air purge function to remove any non-condensable contaminantsVacuum leak test function allows user to monitor the system for vacuum decay to determine if a leak exists in the A/C systemAutomatic oil drain allows the user to see amount of oil removed from the system being servicedHeavy-duty filter can handle up to 300 lbs. of refrigerant, effectively removing moisture and acid from the refrigerantEasy to view color graphical display.Maintenance counters to monitor cumulative amounts of refrigerant recovered and charged, as well as other machine operation variables. Optional printer can be added to expand capabilities and provide printed record of service performed. Compatible with R12, R22, R134A, R401A, R401B, R402A, R402B, R404A, R407A, R407B, R407C, R410A, R500, R502, and R507 refrigerants.
PRICE
$10,765.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 47 in |
| Width | 46 in |
| Height | 27 in |
| Weight | 280 lbs |
Product Details
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | ROB17800C |
| Brand | Robinair |