Mastercool® 90065 Vacuum Pump  110V / 60 Cycle 5 CFM Two Stage

Rollover image to zoom in

Click image to enlarge

See all 13 items in product family

Mastercool® 90065 Vacuum Pump 110V / 60 Cycle 5 CFM Two Stage

Item #: WBB1542160

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 329.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Mastercool® 90065 Vacuum Pump 110V / 60 Cycle 5 CFM Two Stage

This model is an excellent choice for small to medium sized systems 2.5 lb to 10 lb charge capacity. This two stage pump features a manifold valve to isolate it from the system and three inlet ports: 1/4" FL, 3/8" FL and 1/2" ACME for automotive R134a systems.

Documents

Documents are in PDF format

Product Specifications

    • BRANDMastercool®
    • CONNECTION SIZE1/4" Flare, 3/8 Flare & 1/2 ACME
    • CFM CAPACITY5
    • RPM1725
    • VOLTAGE110
    • HERTZ60
    • HORSEPOWER1/3
    • STAGES2
    • LIMITED WARRANTY YEARS1-Year Limited Warranty
    • MANUFACTURER PART NUMBER90065
    • MICRONS25
    • OIL CAPACITY18 Oz.

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed