Refrigerant Leak Detectors
Availability
Brand
Depth
Width
Height
Color
Price
Related Products
Yellow Jacket® 60" Blue PLUS II™ 1/4" Hose With Compact Ball Valve End 29260 Features: 1/4" PLUS II™ hoses are UL recognized assemblies (File SA9737) The nylon permeation barrier meets SAE requirements J2196 for CFC, HCFC and HFC refrigerants. The moisture barrier provides improved resistance to moisture migration which contaminates expensive refrigerant 1/4" RYB PLUS II™ hoses are rated for 4000 psi (276 bar) minimum burst and 800 psi (55 bar) maximum working pressure and an operating temperature of 20° to 180°F Minimum bend radius: 6" Metal handle at end of ...
Yellow Jacket® 60" Yellow PLUS II™ 1/4" Hose With SealRight™ 22060 Features: 1/4" PLUS II™ hoses are UL recognized assemblies (File SA9737) The nylon permeation barrier meets SAE requirements J2196 for CFC, HCFC and HFC refrigerants. The moisture barrier provides improved resistance to moisture migration which contaminates expensive refrigerant 1/4" RYB PLUS II™ hoses are rated for 4000 psi (276 bar) minimum burst and 800 psi (55 bar) maximum working pressure and an operating temperature of 20° to 180°F Minimum bend radius: 6" Low loss anti-blow back ...
Yellow Jacket® 41 Series Manifold With 60" Ball Valve Hoses 41315 Features: Forged body is solid brass for durability Full porting maximizes capacity Metal valve handles are full size for easy operation Hose anchors are forged into back of body at 45° Flutterless™ technology means surge protector and silicone dampened movement help minimize needle pulsation for easier, more accurate readings Sliding double "O" ring pistons reduce wear Easy-to-read 2-1/2" (63.5 mm) steel case gauges with 3-2-3% accuracy (Class B) Limited lifetime warranty on manifold bar and valves only Made in ...
Yellow Jacket® 72" Red PLUS II™ 1/4" Hose With SealRight™ 22672 Features: 1/4" PLUS II™ hoses are UL recognized assemblies (File SA9737) The nylon permeation barrier meets SAE requirements J2196 for CFC, HCFC and HFC refrigerants. The moisture barrier provides improved resistance to moisture migration which contaminates expensive refrigerant 1/4" RYB PLUS II™ hoses are rated for 4000 psi (276 bar) minimum burst and 800 psi (55 bar) maximum working pressure and an operating temperature of 20° to 180°F Minimum bend radius: 6" Low loss anti-blow back ...
Yellow Jacket® 60" Blue PLUS II™ 1/4" Hose With SealRight™™ 22260 Features: 1/4" PLUS II™ hoses are UL recognized assemblies (File SA9737) The nylon permeation barrier meets SAE requirements J2196 for CFC, HCFC and HFC refrigerants. The moisture barrier provides improved resistance to moisture migration which contaminates expensive refrigerant 1/4" RYB PLUS II™ hoses are rated for 4000 psi (276 bar) minimum burst and 800 psi (55 bar) maximum working pressure and an operating temperature of 20° to 180°F Minimum bend radius: 6" Low loss anti-blow back ...