Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Yellow Jacket

Model # :WBB735709

MPN #: 41315

Yellow Jacket® 41 Series Manifold 41315

Product Description
Yellow Jacket® 41 Series Manifold With 60" Ball Valve Hoses 41315

Features:
  • Forged body is solid brass for durability
  • Full porting maximizes capacity
  • Metal valve handles are full size for easy operation
  • Hose anchors are forged into back of body at 45°
  • Flutterless™ technology means surge protector and silicone dampened movement help minimize needle pulsation for easier, more accurate readings
  • Sliding double "O" ring pistons reduce wear
  • Easy-to-read 2-1/2" (63.5 mm) steel case gauges with 3-2-3% accuracy (Class B)
  • Limited lifetime warranty on manifold bar and valves only
  • Made in the USA


PRICE
$189.95

Min. purchase quantity is 2
2
2
Ships in 17 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Hose Length60 in

Product Details

MaterialBrass
Package Quantity1
DescriptionManifold With 60" RYB
Manufacturers Part Number41315
RefrigerantsR-134A / R-404A / R-507
Accuracy3-2-3 Percent °F
BrandYellow Jacket

Warranty

WarrantyLifetime