Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Honeywell

Model # :T9FB1319369

MPN #: AM102C1070-US-1LF

Honeywell AM-1 1070 Series 1" Union Sweat Lead Free Mixing Valve 70° F-120F°

Product Description
Honeywell AM-1 1070 Series 1" Union Sweat Lead Free Mixing Valve 70° F-120F° AM102C1070-US-1LF

Certified To ASSE 1070 Plumbing Standards Requirements For Point Of Use Applications, Color Coded Black Hand Wheel Prevents Tampering And Is Required By The New ASSE 1070 Plumbing Standards, Teflon Coating Resists Mineral Deposit Build Up And Extends Service Life

PRICE
$269.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 in
Width3-3/4 in
Height3-1/2 in
Weight2 lbs
Pipe Size1 in

Product Details

Operating Temperature Range70-120 °F
SeriesAM-1 1070
Manufacturers Part NumberAM102C1070-US-1LF
Respirator Connection TypeUnion Sweat
BrandHoneywell

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsASSE 1070