Honeywell AM-1 1070 Series 3/4" Union NPT Lead Free Mixing Valve 70° F-120F°
Write a Review
|
Questions & Answers (0)
Product Description
Honeywell AM-1 1070 Series 3/4" Union NPT Lead Free Mixing Valve 70° F-120F° AM101C1070-UT-1LF
Certified To ASSE 1070 Plumbing Standards Requirements For Point Of Use Applications, Color Coded Black Hand Wheel Prevents Tampering And Is Required By The New ASSE 1070 Plumbing Standards, Teflon Coating Resists Mineral Deposit Build Up And Extends Service Life
Certified To ASSE 1070 Plumbing Standards Requirements For Point Of Use Applications, Color Coded Black Hand Wheel Prevents Tampering And Is Required By The New ASSE 1070 Plumbing Standards, Teflon Coating Resists Mineral Deposit Build Up And Extends Service Life
PRICE
$249.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 3-3/4 in |
| Height | 3-1/2 in |
| Weight | 3 lbs |
| Pipe Size | 3/4 in |
Product Details
| Operating Temperature Range | 70-120 °F |
| Series | AM-1 1070 |
| Manufacturers Part Number | AM101C1070-UT-1LF |
| Respirator Connection Type | Union NPT |
| Brand | Honeywell |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | ASSE 1070 |