Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Zurn

Model # :WBB1877451

MPN #: WTTA-30

Zurn WTTA-30 15 Gallon Expansion Tank, ASME, 1 In. FNPT

Product Description
Zurn 12-ZW1070XL 1/2 In. FNPT Thermostatic Mixing Valve - Lead Free Cast Bronze - ASSE1016, ASSE1070

The Zurn Wilkins Model ZW1070XL Aqua-Gard® Thermostatic mixing valve is designed to be installed at the point of use to assist in the prevention of scalding. The valve's extremely rapid response rate make it most suitable for installation at plumbing fixtures and appliances for the final control of water temperature. The ZW1070XL is ASSE 1070 listed for fixtures, sinks, lavatories or bathtubs and will mix hot andcold water from the distribution system to a final safer temperature of 95-115°F (35-46°C). Multiple end configurations make this valve suitable for all residential and commercial installations.

Features:
  • Outlet Temp. Range 95-115°F(35-46°C)
  • Temperature Hot Supply 120-195°F max. (49-90.5°C)
  • Temperature Cold Supply 40-75°F (4.4-23.8°C)
  • Set Temperature Accuracy +/- 3°F(1.78°C)
Standards Compliance:
  • ASSE® Listed 1070
  • CSA® Certified
  • Certified to NSF/ANSI 372 by IAPMO R&T
  • NSF® Listed-Standard 61/9 & 372
PRICE
$3,099.00

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height24 in
Weight64 lbs
Pipe Size1 in
Connection Size1 in
Max Accepted Volume Gallons10 gal
Diameter16 in

Product Details

Tank Volume15 gal
Pressure150 psi
MaterialCarbon Steel
Max Operating Temperature0°F - 240°F °F
Manufacturers Part NumberWTTA-30
Respirator Connection TypeFNPT
BrandZurn