Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Benchmark Scientific

Model # :WBB3113937

MPN #: B3000-100-B

Benchmark Scientific Hybex™ Media Storage Bottle with Standard (GL45) Blue Cap, 100ml, 10/Pk

Product Description
Hybex Glass Media Storage Bottles are manufactured from high quality, borosilicate 3.3 glass. With their superior chemical resistance, these bottles are ideal for storage of reagents, culture media, biological fluids and a variety of other aqueous and nonaqueous solutions.A low coefficient of thermal expansion (3.3), provides temperature resistance that is far superior to that of standard lab glass (or soda lime glass). Hybex glass can withstand temperatures from -70 to 500°C, permitting repeated use in freezers, microwaves, autoclaves and dry heat sterilization chambers.Each bottle has easy to read, permanent graduations and a large labeling area.All Hybex media bottles include a drip-free sealing ring as well as a standard blue polypropylene GL45 sealing cap (50 ml bottle has a GL 32 cap). Also available with green, purple, white and yellow caps, or in an assortment pack containing two of each cap color upon request. Supplied in packs of 10.

PRICE
$110.07

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-3/16
Width2-3/16 in
Height3-7/8 in
Weight0.3

Product Details

Neck FinishGL45
ColorClear
ClosureGL45
Cap MaterialPolypropylene
Capacity100
MaterialGlass
DescriptionHybex Media Storage Bottle
Package Quantity10
Manufacturers Part NumberB3000-100-B
Cap Color FamilyBlue
BrandBenchmark Scientific