Benchmark Scientific Hybex™ Erlenmeyer Flask, threaded with (GL45) Blue cap, 2000ml
Write a Review
|
Questions & Answers (0)
Product Description
Hybex Erlenmeyer Flasks are manufactured from high quality, borosilicate 3.3 glass. A low coefficient of thermal expansion (3.3), provides temperature resistance that is far superior to that of standard lab glass (or soda lime glass). Hybex glass is designed to withstand high temperatures, making them ideal for shaking applications, media preparation and long-term storage. The flasks have permanent, white enamel graduations for volume measurement and a white identification box for marking or coding.For storage of media and cultures, these capped flasks include an autoclavable polypropylene cap and drip-ring. Optional cap colors are available, as well as PBT material caps for temperature applications up to 180°C. (Threads are standard GL-45 for compatibility with a wide range of cap types from various manufacturers, including phenoic caps, vented caps, etc.)
PRICE
$75.37
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-5/16 |
| Width | 6-5/16 |
| Height | 10-5/8 |
| Weight | 1 lbs |
Product Details
| Type | Erlenmeyer Flask |
| Color | Clear |
| Closure | GL45 |
| Cap Material | Polypropylene |
| Capacity | 2000mL oz |
| Material | Glass |
| Description | Hybex Erlenmeyer Flask |
| Package Quantity | 1 |
| Manufacturers Part Number | B3220-2000 |
| Cap Color Family | Blue |
| Brand | Benchmark Scientific |