HydraBarrier Supreme Sandbag Alternative, 24'L x 12"H - HBG-24
Write a Review
|
Questions & Answers (0)
Product Description
HydraBarrier's are the easy to use Eco-Friendly and reusable sandbag replacement system. One Hydrabarrier 12ft water tube replaces up to eight traditional sandbags. Hydrabarrier water tubes are made out of industrial strength 20mil vinyl to assure maximum strength.
Hydrabarrier sandbag alternatives should be part of every emergency disaster kit. These low cost, reusable water diversion products are easy to store and easy to deploy. Literally deploy hundreds of feet of barrier in minutes, so simple a child can do it. Be prepared in case disaster strikes, HydraBarrier's sandbag alternatives can be the difference between peace of mind and thousands of dollars in water damage.
HydraBarrier Supreme's are recommended for applications requiring diversion of fast moving streams of water and provide for protection of up to 12". When full, the 24 ft Supreme holds 180 gallons and weighs 1440 lbs.
The 24ft long, 12in high HydraBarrier Supreme is made of .5mm industrial strength vinyl Tarpaulin and weighs about 18lbs when empty. This unit folds up to a size of 19" x 16" x 3" for easy and compact storage and can be filled with a standard garden hose in about 20 minutes. When full this tube holds 180 gallons of water and weighs approximately 1450lbs.
Ideal applications include, spill containment, water diversion, water incursion barrier, load testing, water transportation and sandbag replacement.
Hydrabarrier sandbag alternatives should be part of every emergency disaster kit. These low cost, reusable water diversion products are easy to store and easy to deploy. Literally deploy hundreds of feet of barrier in minutes, so simple a child can do it. Be prepared in case disaster strikes, HydraBarrier's sandbag alternatives can be the difference between peace of mind and thousands of dollars in water damage.
HydraBarrier Supreme's are recommended for applications requiring diversion of fast moving streams of water and provide for protection of up to 12". When full, the 24 ft Supreme holds 180 gallons and weighs 1440 lbs.
The 24ft long, 12in high HydraBarrier Supreme is made of .5mm industrial strength vinyl Tarpaulin and weighs about 18lbs when empty. This unit folds up to a size of 19" x 16" x 3" for easy and compact storage and can be filled with a standard garden hose in about 20 minutes. When full this tube holds 180 gallons of water and weighs approximately 1450lbs.
Ideal applications include, spill containment, water diversion, water incursion barrier, load testing, water transportation and sandbag replacement.
PRICE
$315.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 ft |
| Width | 1 ft |
| Height | 12 in |
| Size | 24 x 1 ft |
| Thickness | 20 mil |
Product Details
| Type | Flood Barriers |
| Application | Ground |
| Style | Water Fill |
| Capacity | 180 gal |
| Material | Vinyl |
| Description | HydraBarrier Supreme Water Tube - 24' L x 12" H |
| Manufacturers Part Number | HBG-24 |
| Brand | Watershed Innovation |