Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kukko

Model # :WBB3038298

MPN #: 30-30+B

Kukko Hydraulic 3-Arm Quick Adjusting Revers, 11-Ton, 13-3/4" Open, 7-7/8" Reach

Product Description
For pulling particularly tight bearings, gears, discs, etc.
  • Grease hydraulics.
  • Standard pulling hook with quick adjusting capability quick adjust.
  • Parallel pulling hooks in every position, even with full load.
  • Pulling hooks with infinitely variable adjustment on the cross-beam.
  • Hydraulic and mechanical pressure screw.
  • Milled thread treated with special coating.
  • The three-arm design ensures that the load is distributed evenly and that the part to be removed is held securely.

Easy and even pulling for particularly tight parts. A manual adjustment knurl allows rapid loosening and adjusting of the extractor jaws on the cross-beam without using a wrench. Optional conversion to various jaw types for mechanical use. Adjustable depth thanks to jaw extensions, available up to a puller size of -30.

Turning the pulling hooks enables them to be used both internally and externally. Suitable for pulling asymmetric workpieces. Spindle head band prevents the wrench from slipping off. Almost all components available as replacement parts, time-saving order process thanks to numbering system.

Note: Pressure pads from series 600-17 are a good addition if the shaft is hollow and the spindle cannot be supported.

PRICE
$2,559.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Depth7-7/8 in
Spread14-3/4" (375mm) in
Reach7-7/8" (200mm) in

Product Details

TypeUniversal 3 Jaw Puller with Long Hydraulic Spindle
Capacity16
Number of Jaws3
DescriptionHydraulic 3-Arm Quick Adjusting Revers
Manufacturers Part Number30-30+B
BrandKukko