Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Vestil

Model # :WBB54054

MPN #: HBD-2-48

Electric Powered Hydraulic Lift Box & Container Dumper HBD-2-48

Product Description
Designed for controlled dumping of material from boxes, crates and other types of containers. Lowered height of only 1/2" allows for pallet truck loading and unloading. Retaining bar for use with 24", 30", and 36" high containers (contact factory for other hold-down bar heights). Maximum Rotation is 135° and Dump Angle is 45°. Chute reach is 10" when fully rotated. Internal 2HP power unit and hand held control standard. Protective mesh side screens included. Heavy-duty welded steel construction. Painted blue finish. 460 3-Phase.Note: Product has a tolerance of +/- ¼".

PRICE
$9,239.00

1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length68-1/2 in
Width69 in
Weight Capacity2000 lbs
Weight1701 lbs
Level Height65 in
Usable Chute50 x 52 x 50 in
Rotated Height129-1/2 in
Dump Height48 in

Product Details

Voltage460 V
Manufacturers Part NumberHBD-2-48
Motor Horsepower2 HP
BrandVestil