Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Vestil

Model # :WB190256

MPN #: DCT-75

Adjustable Tilt Drum Dumper DCT-75 for 55 Gallon Steel Drum

Product Description
CRANE OR HOIST SUSPENDED ADJUSTABLE TILT DRUM DUMPER

Transport loaded 55 gallon steel drums by hoist, crane, fork truck, chain block or monorail safely and easily. Geared design allows controlled dumping from any height or angle. 15' control chain allows for 360 degree rotation of drum. Drum can be locked to secure it from rotating while raising and lowering. Saves time and labor, reduces spilling and improves plant productivity. Includes fork pockets for forklift use. 800 lb. drum capacity.

Note: Drum must be full to rotate at rated capacity.

Note: Will not work with drums that are packed tightly together; requires minimum 6" of space in order to grab a drum.

NOTE: OSHA requires contacting the manufacturer of your fork truck for written approval for the use of any fork truck attachments.
PRICE
$1,155.00

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length33-7/8 in
Width25-1/4 in
Height33-3/8 in
Weight Capacity800 lbs
Weight97 lbs
Center to Center of Fork Tine20-15/16 in
Fork Opening8 x 2 in

Product Details

Assembly RequiredNo
Type55 Gallon Drum Dumper
ColorBlue
MaterialSteel
Drum Capacity55 gal
Manufacturers Part NumberDCT-75
BrandVestil