Wesco® Hydraulic Die Lift Table 273265 2000 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Work Positioning Lift Table offers 2000 Lb. Capacity!
Load, lift, lower and unload heavy equipment with this die lifting table. Hydraulic foot pump with variable lowering speed offers safe and easy lift/lower operation. Removable tubular steel ergonomic push handle is reversible for use in confined areas. Handle is 36-¾"H. Moves easily using 5" mold-on polyurethane casters (2 swivel with brakes, 2 rigid).
Load, lift, lower and unload heavy equipment with this die lifting table. Hydraulic foot pump with variable lowering speed offers safe and easy lift/lower operation. Removable tubular steel ergonomic push handle is reversible for use in confined areas. Handle is 36-¾"H. Moves easily using 5" mold-on polyurethane casters (2 swivel with brakes, 2 rigid).
PRICE
$1,699.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 52 in |
| Width | 24 in |
| Height | 36-3/4 in |
| Lowered Height | 24 in |
| Raised Height | 36 in |
| Weight Capacity | 2000 lbs |
| Wheel Diameter | 5 in |
| Platform Width | 24 in |
| Platform Length | 36 in |
Product Details
| Assembly Required | No |
| Wheel Material | Polyurethane |
| Type | Die Lifting Table |
| Color | Yellow |
| Lift Type | Hydraulic |
| Control | Foot Operated |
| Lift Time | 28 Strokes |
| Material | Steel |
| Operation | Manual |
| Manufacturers Part Number | 273265 |
| Brand | Wesco |