Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wesco

Model # :WBB2354764

MPN #: 274680

Wesco® Hand Crank Operated Mechanical Post Lift Table 274680 - 24 x 36 - Steel Wheels

Product Description
Wesco's Precision Mechanical Lift Tables are the perfect solution for work positioning applications that require infinite height adjustment, permanent positional control and maximum drift and tilt stability. The HCLT Precision Lift Tables are heavy gauge welded steel construction with a durable, safety yellow, powder coated finish. Load positioning and stability is achieved through the incorporation of heavy duty lift screws at all four corners. Operator flexibility and convenience is assured with crank positions located at each end of the table.

Tables are equipped with dual range gearing through a heavy duty chain drive that provides a choice of a precise 1/8" lift per rotation and a speedy 1/4" lift per rotation for lighter loads and longer lifts. Heavy load positioning is made easier with the 13" long crank handle with cushioned grip. Tables are equipped with large 5" casters for ease of movement, and your choice of either durable cast iron or quiet polyurethane casters. Tables have two rigid casters and two swivel casters with integral brakes. For added security the tables have a heavy duty floor lock to supplement the caster brakes to assure that your table stays where you want it.

PRICE
$1,799.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36 in
Width24 in
Lowered Height24 in
Raised Height42 in
Weight Capacity2200 lbs
Weight321 lbs
Wheel Diameter5 in
Platform Width24 in
Platform Length36 in

Product Details

Assembly RequiredNo
Wheel MaterialSteel
TypePost Lift Table
ColorYellow
Lift TypeMechanical Hand Crank
ControlHand Operated
Lift Time1/8" per Crank Rotation or Lighter Loads at 1/4"
MaterialSteel
OperationManual
Manufacturers Part Number274680
BrandWesco

Warranty

Warranty90 Days