Works with 55 and 30-gallon plastic, steel and fiber drums. The unit has a solid steel chute. Portable unit with two rigid and two swivel casters with floor lock screws. All steel construction. Standard features include: 56 frame, ¾ HP motor, 120V single phase, 60Hz with an 8 foot long power cord and plug. Upper travel limit switch, emergency brass safety velocity fuse in cylinder and vertical adjustment drum restraints are standard. Chute is rotated with a hand held control on an 8 ft. long coil cord standard.
Vestil HDD-72-7-S Stationary Hydraulic Drum Dumper
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 92 in |
| Width | 36 in |
| Height | 95-1/4 in |
| Weight Capacity | 750 lbs |
| Level Height | 95-1/4 in |
Product Details
| Type | Drum Dumper |
| Drum Compatibility | Steel Drum/Plastic Drum/Fiber Drum |
| Material | Steel |
| Drum Capacity | 30/55 gal |
| Color | Blue |
| Manufacturers Part Number | HDD-72-7-S |
| Brand | Vestil |
Related Products
The tilt master lifts and positions filled tote boxes or baskets without the need of a fork truck or lift table using the newly designed heavy-duty tilt master. The tilter will function as transporters by moving completed products from work station to work station without waiting for a fork truck. This lift has a thin profile to allow the user to get as close to the load as possible, a standard floor lock and rolls easily on the phenolic steering wheels. It is designed to be used with open bottom pallets or skids. The unit is powered by an electric DC motor that includes, standard, an ...
Designed for controlled dumping of material from boxes, crates and other types of containers. Lowered height of only 1/2" allows for pallet truck loading and unloading. Retaining bar for use with 24", 30", and 36" high containers (contact factory for other hold-down bar heights). Maximum Rotation is 135° and Dump Angle is 45°. Chute reach is 10" when fully rotated. Internal 2HP power unit and hand held control standard. Protective mesh side screens included. Heavy-duty welded steel construction. Painted blue finish. 460 3-Phase. Note: Product has a tolerance of +/- ¼".
Grab a drum off pallet, floor, rack, etc. Grip drum with 8" x 16" (20 x 41 cm) jaws. Heavy duty hydraulic grip cylinders include a velocity fuse to provide a full line shut-off in the event of a line failure. Handle steel drum. Add Grip Pads (Option # 6172XL-P) for a plastic or fiber drum. Lift drum with forklift. Handle a 15 to 55 gallon drum (55 to 210 liter drum) with 14" to 24" (35-5/8 to 61 cm) diameter. Control drum pouring angle. Tilt drum down Between the forks, close to forklift. Requires 25" (63-1/2 cm) between forks. Each fork pocket opening is 2-1/2" (6-3/8 cm) high by 6-1/2" ...
The Hydraulic drum dumper is what you need to dump heavy drums. Works with plastic, steel, and fiber drums. Dumper has a solid steel chute and all steel construction. Upper travel limit switch, emergency brass safety velocity fuse in cylinder, and vertical adjustment drum restraints are standard. Dumper is operated with a hand held control on a coil cord standard. Features: Internal pre-wired heavy-duty electric motor conveniently dumps drums Adjustable drum restraints work with all types of 30 and 55 gallon drums Drum rotation design may be stopped at any point Solid steel construction ...
✓ 800 lb. maximum weight capacity ✓ Compatible with 55-gallon drums ✓ Sturdy steel construction with powder coat finish Use your forklift to safely & easily lift, transport, and dump 55-gallon drums with the Global Industrial™ Forklift Tilting Drum Dumper. Made from powder coat-finished steel for a long service life, it can handle drums up to 800 lbs. and features a chain & locking mechanism to keep the drum in position on the dumper and a manual dump system that consists of a pulley & 10'L chain to control the dumping procedure from the forklift ...