Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Drum Lifters & Dumpers

Drum lifters and dumpers make it easier to lift, transport, place, and dump heavy, industrial drums. Constructed of high-quality steel for long-lasting durability, drum lifters and dumpers can lift a wide range of weight capacities. Its ergonomic handles and durable rolling wheels allow for easy handling and mobility. They are ideal for use in warehouses, stock rooms, manufacturing production floors, and more.
160 Results

Drum Lifters & Transporters

Drum Lifters & Transporters
Drum lifters & transporters easily handle and move heavy-duty items. Most lifters have a positive clamping mechanism that grips the drum rim for secure material handling. Ergonomic handles & smooth rolling wheels allow precise steering and mobility. Steel body construction provides lasting durability. Drum handlers are available in a wide range of weight capacities. Other features vary per model.
CompareImageDrum CapacityDrum CompatibilityWeight CapacityRaised HeightLowered HeightBrandModel #Price
Global Industrial™ Hydraulic Drum Handler w/ Universal Grip & Adjustable Support, 1100 Lb. Cap
30/55/85 gal
Steel Drum/Plastic Drum/Fiber Drum
1100 lbs
17-11/16 in
-
Global Industrial
Ships Same Day
WB615268
$2,499.00
Wesco® Gator Grip® Ergonomic Drum Handler
30/55/85 gal
Steel Drum/Plastic Drum/Fiber Drum
1100 lbs
20 in
-
Wesco
WB241067as low as

$2,959.00

Save $250.00 (8%)
Wesco® Gator Grip® Ergonomic Drum Handler 240155 with Scale
30/55/85 gal
Steel Drum/Plastic Drum/Fiber Drum
1100 lbs
20 in
-
Wesco
WB987235as low as

$6,165.00

Save $534.00 (8%)
Vestil High-Profile Hydraulic Drum Transporter 880 Lb. Capacity
30/55 gal
Steel Drum/Plastic Drum/Fiber Drum
880 lbs
41 in
-
Vestil
WB795504as low as

$1,565.00

Save $219.00 (12%)
Global Industrial™ Portable Drum Lifter & Palletizer 800 Lb. Capacity
55 gal
Steel Drum
800 lbs
8 in
-
Global Industrial
Ships Same Day
WB955061
$635.00
Vestil Manual Drum Transporter 880 Lb. Capacity
30/55 gal
Steel Drum/Plastic Drum/Fiber Drum
880 lbs
12 in
-
Vestil
WB237753as low as

$1,129.00

Save $158.00 (12%)
Morse® Drum Spotter & Palletizer Model 81 - 55 Gallon Rimmed Drum - 800 Lb. Capacity
55 gal
Steel Drum/Plastic Drum/Fiber Drum
800 lbs
6 in
-
Morse
WBB806572$1,649.00
Vestil™ Manual Drive Powered Lift Counter Balanced Drum Stacker, 12V, 54" Lift, 700 lb. Cap.
-
-
700 lbs
54 in
26-3/4 in
Vestil
WBB3218066$4,514.00
SuperHandy® Steel Hydraulic Drum Lift, 550 lb. Capacity, Orange
-
Steel Drum
550 lbs
68 in
-
SuperHandy
Ships Same Day
WBB3787737
$579.00
Wesco® Gator Grip® High-Reach Ergonomic Drum Handler 240154
30/55/85 gal
Steel Drum/Plastic Drum/Fiber Drum
1100 lbs
36 in
-
Wesco
WB987234as low as

$3,239.00

Save $280.00 (8%)
Showing 1-10 of 38 results

Manual Drum Lift & Tilt Trucks

Manual Drum Lift & Tilt Trucks
Manually operated tilting drum lifters and transporters allow for even and efficient material handling. The units are made of a rigid steel construction that is designed to support heavy duty drums and barrels ensuring years of reliable service. Most models have curved arms that wrap around the drum and lock it into position. Drum lifters are available in various sizes and weight capacities.
Showing 1-10 of 13 results
 Powered Drum Lifting Trucks

Powered Drum Lifting Trucks

Showing 1-10 of 25 results

Hydraulic Drum Lifting Jacks

Hydraulic Drum Lifting Jacks
Portable hydraulic drum lifting jacks are high-performance pumps that can raise and lower heavy barrels with ease. The strong steel frame and fork provide lasting durability and drum support. Some models have a mechanism to place the drum where it's needed to eliminate strain and injuries from manually lifting. Weight capacity and size vary per model.
Drum Dumpers

Drum Dumpers

Showing 1-10 of 32 results

Air Powered Drum Lifting Trucks

Air Powered Drum Lifting Trucks
Air-powered drum lifting trucks can tilt and drain drums with controlled pouring for efficient material handling. The strong steel construction allows for lasting durability and a high load capacity. Most drum lift trucks have a wheel base that provides optimum mobility around the work area. Other features vary per model.
Pail Lifters & Transportaters

Pail Lifters & Transportaters

Multi-Purpose Tote Dumper Lift Trucks

Multi-Purpose Tote Dumper Lift Trucks
Multi-purpose tote dumper lift trucks collect, transport, and dump materials while saving time and reducing work-related injuries. These lift trucks allow one person to easily and safely empty large loads. Most models have a floor lock for stationary positioning. Other specifications and dimensions vary per model.

DC & AC Powered Drum Lifting Trucks

DC & AC Powered Drum Lifting Trucks
DC & AC powered drum lifting trucks allow convenient drum transport for many applications. These drum lift trucks are constructed of steel for lasting durability and are easy to maneuver. Units reduce operator fatigue and can minimize the risk of injury. Available in various sizes and can support many size drums.
Showing 1-10 of 20 results
Roll Lifters & Transporters

Roll Lifters & Transporters

Drum Lifter & Dumper Accessories

Drum Lifter & Dumper Accessories