Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB191700

Global Industrial™ Forklift Tilting Drum Dumper 800 Lb. Capacity

Product Description
✓ 800 lb. maximum weight capacity
✓ Compatible with 55-gallon drums
✓ Sturdy steel construction with powder coat finish

Use your forklift to safely & easily lift, transport, and dump 55-gallon drums with the Global Industrial™ Forklift Tilting Drum Dumper. Made from powder coat-finished steel for a long service life, it can handle drums up to 800 lbs. and features a chain & locking mechanism to keep the drum in position on the dumper and a manual dump system that consists of a pulley & 10'L chain to control the dumping procedure from the forklift driver's seat. A welded eyelet allows the dumper to be secured to the forklift a with user-supplied chain and T-handle screws on each fork pocket secures dumper to forks without tools. Limited 1-Year Warranty.

  • Capable of rotating a drum 360°
  • Scratch- & corrosion-resistant powder coat finish
  • 7-1/2"W x 2-1/2"H fork tube size
  • To dump, pull on chain, rotating drum to the angle required for emptying
  • 500 lb capacity for tilting a half-full drum
  • No assembly required
  • PRICE
    $739.00

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Weight Capacity800 lbs
    Weight154 lbs
    Fork Opening7 x 2-1/2 in
    Center to Center of Fork Tine31-1/2 in

    Product Details

    Assembly RequiredNo
    Type55 Gallon
    MaterialSteel
    Drum Capacity55 gal
    ColorYellow
    Manufacturers Part Number191700
    BrandGlobal Industrial

    Warranty

    Warranty1 Year yr