Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




RYCO

Model # :WBB2385069

MPN #: TJ26D-240.00-20902090-0606

Ryco Hydraulic Jack Hose Assembly 3/8 In X 240 In 10K PSI 3/8 M+M NPT, Isobaric Braid

Product Description
Ryco Hydraulic Jack Hose Assembly 3/8 In X 240 In 10K PSI 3/8 M+M NPT, Isobaric Braid - TJ26D-240.00-20902090-0606

For hydraulic jack applications requiring a lightweight hose with a small outside diameter. Jack hose assemblies are designed for use in heavy duty application on portable cylinders, rams and pumps.

Features:
  • Spring Guards attached on both ends
  • Interchanges with Enerpac and Parker Hydraulic Jack hose couplers
  • Meets Material Handling Institute specification IJ 100 (July 1979)


PRICE
$325.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Min Bend Radius5 in
Hose Inside Diameter3/8 in
Hose Outside Diameter.74 in

Product Details

StyleRYCO Hydraulic Jack Hose Assembly
MaterialSynthetic Rubber With Two wire Braids
Min Burst Pressure25,000 PSI psi
Temperature Rating-40°F to 250°F
Working Pressure Rating10,000 PSI psi
Manufacturers Part NumberTJ26D-240.00-20902090-0606
BrandRYCO

Compliance & Certifications

CertificationsIJ 100 (JULY 1979)