Hydraulic Pit Mount Dock Leveler EH-68-20 8'4"L x 6'W
Write a Review
|
Questions & Answers (0)
Product Description
HYDRAULIC PIT MOUNT DOCK LEVELER
Allows for easy loading and unloading of trucks at your dock. Levelers are installed in a concrete pit (professional installation is required). Heavy-duty steel offers ¼" thick treadplate deck and 16"H lip. Includes two laminated bumpers. Service range is 12" above and below dock.
Hydraulic Leveler offers simple operation with the push of a button for high usage docks. Electrically activated hydraulic pump raises deck. 16" lip automatically extends to allow deck to descend onto trailer. When truck pulls away, the deck descends to the full down position, trips the limit switch and returns automatically to the level support cross-traffic position. Includes control box with emergency stop button. Unit comes standard with 460V 3 phase power.
Note: When ordering, please specify whether this is for New Construction or to replace an existing Pit Leveler. Custom sizes, capacities and voltages are available; please call for more information.
Allows for easy loading and unloading of trucks at your dock. Levelers are installed in a concrete pit (professional installation is required). Heavy-duty steel offers ¼" thick treadplate deck and 16"H lip. Includes two laminated bumpers. Service range is 12" above and below dock.
Hydraulic Leveler offers simple operation with the push of a button for high usage docks. Electrically activated hydraulic pump raises deck. 16" lip automatically extends to allow deck to descend onto trailer. When truck pulls away, the deck descends to the full down position, trips the limit switch and returns automatically to the level support cross-traffic position. Includes control box with emergency stop button. Unit comes standard with 460V 3 phase power.
Note: When ordering, please specify whether this is for New Construction or to replace an existing Pit Leveler. Custom sizes, capacities and voltages are available; please call for more information.
PRICE
$6,719.00
1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 100 in |
| Width | 72 in |
| Height | 12 in |
| Weight Capacity | 20000 lbs |
Product Details
| Assembly Required | No |
| Type | Mechanical & Power Pit Mount Dock Leveler |
| Voltage | 460 V |
| Material | Steel |
| Operation | Electric Hydraulic |
| Manufacturers Part Number | EH-68-20 |
| Bumper Material | Laminated |
| Brand | Vestil |