x

Take 15% off your entire order!

Offer applied at checkout

+

Omni Metalcraft Hydraulic Scissor Lift Table SLHL-10-35-1500-24-48-110/HP Hand Operated 1500 Lb Cap.

Omni Metalcraft Hydraulic Scissor Lift Table SLHL-10-35-1500-24-48-110/HP Hand Operated 1500 Lb Cap.

Item #: WBB2232272

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $4,029.00

$671.50/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Omni Metalcraft Hydraulic Scissor Lift Table SLHL-10-35-1500-24-48-110/HP Hand Operated 1500 Lb Cap.

Features:
  • Bronze bushings
  • Radial bearing wheels
  • JIC/SAE fittings
  • Stocked replacement parts
  • Hand tool removable parts
  • Powder coat finish
  • The 110V Power Unit includes a standard Outlet Plug
  • Note: There are 4 Holes in the Frame; the unit should be Bolted to the Floor

Options:
  • Portability - casters and handle
  • Skirting - 4-sided accordion skirt, black/yellow
  • Oversized platform
  • Velocity fuse
  • Other Options upon request

  • LENGTH INCHES 46-13/16
  • HEIGHT INCHES 7-1/8
  • CAPACITY LBS 1500
  • COLOR FINISH Graphite Gray
  • ASSEMBLY Unassembled
  • BRAND Omni Metalcraft
  • CONSTRUCTION Steel
  • CONTROL Hand Operated
  • LIFT TIME 30 Seconds
  • LIFT TYPE Single Scissor
  • LIMITED WARRANTY 1 Year
  • LOWERED HEIGHT INCHES 5-1/2
  • MANUFACTURERS PART NUMBER SLHL-10-35-1500-24-48-110/HP
  • MOTOR HP 1/3 HP
  • PACKAGE QUANTITY 1
  • PLATFORM LENGTH INCHES 48
  • PLATFORM WIDTH INCHES 24
  • POWER Hand Pendant
  • RAISED HEIGHT INCHES 41-1/2
  • STYLE Scissor Lift
  • TYPE Hydraulic Lift
  • VOLTAGE 110/1/60
  • WEIGHT LBS 260
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Save $1,675.00 with this comparable product

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Omni Metalcraft Hydraulic Scissor Lift Table SLHL-10-35-1500-24-48-110/HP Hand Operated 1500 Lb Cap.

Omni Metalcraft Hydraulic Scissor Lift Table SLHL-10-35-1500-24-48-110/HP Hand Operated 1500 Lb Cap.

Item #: WBB2232272

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Omni Metalcraft Hydraulic Scissor Lift Table SLHL-10-35-1500-24-48-110/HP Hand Operated 1500 Lb Cap.
    Omni Metalcraft Hydraulic Scissor Lift Table SLHL-10-35-1500-24-48-110/HP Hand Operated 1500 Lb Cap.
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant