Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WBB922742

MPN #: HV715SAE

Buyers Hydraulic Spreader Valve, HV715SAE, Valve Only, 7/15 GPM, 83-1/4 LPM, 2000 PSI, 140 BAR

Product Description
  • Single or Dual flow regulator with built-in on-off control plus system relief and pressure compensated
  • Built-in differential style relief valve and on-off valve in a single compact body
  • Permits easy installation with min. plumbing
  • Detent hand knob for each flow control
  • Easy to adjust flow, 11 positive positions
  • Aluminum body
  • All ports are 3/4" NPT, except 1/2" NPT spinner port
  • Relief cartridge std. setting 1500 PSI (105 bar)


  • PRICE
    $269.95

    1
    1
    Ships in 5 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Weight7 lbs

    Product Details

    DescriptionValve Only
    L/Min83-1/4
    Manufacturers Part NumberHV715SAE
    PSI2000 psi
    Gallons per Minute7/15 gal/min
    Bar140
    BrandBuyers Products