Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dynarex

Model # :WBB3122796

MPN #: 3020

Dynarex DynaDerm™ Hydrocolloid Foam Dressing, 4"L x 4"W, 60 Pcs

Product Description
Hydrocolloid Dressings provide a sterile, moist, insulated healing environment. They are used on uninfected, partial or full thickness wounds with low amounts of exudate.
The DynaDerm™ Hydrocolloid Dressing provides a sterile, moist, insulated healing environment that remains permeable to moisture, vapour and oxygen to accelerate the healing process. Used for uninfected chronic and acute wounds, hydrocolloid's may be left on for several days depending on the amount of exudate and the condition of the wound. The longevity of the dressing makes it an ideal economic treatment option for the right wounds.

Features:
  • Thermally insulated to reliably protect a variety of non-infected wounds from contamination
  • Semi-occlusive formula helps to maintain moisture and promote autolytic debridement for optimal healing
  • Premium water-resistant materials help prevent bandage peeling for secure protection
  • Flexible, conformable dressings with tapered edges provide a comfortable, anatomical fit
  • Engineered for safe, long-lasting wear, depending on wound condition and exudate levels
  • Caution: Avoid using on diabetic foot wounds without consulting physician for assessment
  • Not made with natural rubber latex


PRICE
$93.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4 in
Width4 in
Size4" x 4"

Product Details

TypeHydrocolloid Foam Dressing
Storage Temperature Range59F - 86F
MaterialHydrocolloid Foam
SterileYes
Package Quantity60
ColorWhite
BrandDynarex