Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dynarex

Model # :WBB3122797

MPN #: 3037

Dynarex DynaFoam™ Waterproof Bordered Foam Dressing, 4"L x 4"W, 120 Pcs

Product Description
A sterile, waterproof adhesive foam that provides a warm moist healing environment. The multi-layer design helps protect and prevent bacterial contamination while promoting healing.
DynaFoam™ Waterproof Bordered Foam dressing is a multi-layered waterproof dressing that provides a sterile, warm, moist healing environment. The waterproof top layer protects the wound from any outside liquids that may cause infection, while the inner foam layer absorbs drainage and the low-adherent contact layer helps protect the wound bed. It has an adhesive border that is gentle on skin.
Choose this as a primary or secondary dressing to help treat chronic and acute wounds, lower extremity ulcers, donor sites and partial to full thickness wounds at stages 2, 3, or 4.

Features:
  • Maintains a warm, moist healing environment to help prevent bacterial contamination, reduce pain and promote faster healing
  • Multi-layer dressing with low-adherent contact layer that helps protect the wound bed and waterproof top layer which protects from outside fluids
  • High-absorbency dressing used for heavily exuding wounds
  • Primary or secondary dressing to manage chronic and acute wounds at stages 2, 3, and 4
  • Used on lower extremity ulcers, donor sites, and partial to full-thickness wounds.


PRICE
$169.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4 in
Width4 in
Size4" x 4"

Product Details

TypeBordered Foam Dressing
Storage Temperature Range59F - 86F
MaterialFoam
SterileYes
Package Quantity120
ColorWhite
BrandDynarex