Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hydrofarm

Model # :WBB2288867

MPN #: CK64002

Hydrofarm CK64002 72-Cell Pack Round Plug Flat Insert Hydroponic Seeding Tray

Product Description
Hydrofarm CK64002 72-Cell Pack Round Plug Flat Insert Seeding Tray

Use this 72 cell pack insert with round coco plugs, regular soil, or soilless mixes to plant seeds or cuttings. Fits into heavy duty Cut Kit Tray and all standard seed flats.

PRICE
$3.06

Min. purchase quantity is 10
10
10
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length21-1/2 in
Width2-2/5 in
Height1/4 in

Product Details

Manufacturers Part NumberCK64002
Description72-Cell Pack Round Plug Flat Insert Seeding Tray
BrandHydrofarm