Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hydrofarm

Model # :WBB2288864

MPN #: CK64072

Hydrofarm CK64072 Heavy Duty 72-Cell Pack Square Plug Flat Insert Hydroponic Seeding Tray

Product Description
Hydrofarm CK64072 Heavy Duty 72-Cell Pack Square Plug Flat Insert Seeding Tray

Heavy Duty Square Cell Pack

These reusable cell packs can last for many seasons of growing. Made of heavy duty plastic, these packs fit standard single flat trays.

• 22" x 10 ½" x 2 ½"

PRICE
$3.78

Min. purchase quantity is 10
10
10
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length21-1/4 in
Width2-1/4 in
Height3/8 in

Product Details

Manufacturers Part NumberCK64072
DescriptionHeavy Duty 72-Cell Pack Square Plug Flat Insert Seeding Tray
BrandHydrofarm