Flextur Inbox Paper Tray, Black, Pack of 4
Write a Review
|
Questions & Answers (0)
Product Description
Flextur Inbox Paper Tray (Horizontal 9" x 11" x 2") offers a durable, modular solution for organizing paperwork and job documents at your workstation. Constructed from heavy-duty steel, this tray accommodates standard 8.5" x 11" sheets, making it ideal for work orders, job travelers, safety data sheets, or printed instructions.
Its inbox-style horizontal design keeps documents protected, clean, and easy to retrieve. Multiple trays can be stacked vertically or aligned side-by-side to maximize space and streamline document management in LEAN environments. This tray integrates seamlessly with all Flextur 16-gauge metal pegboard and tool board systems, whether mounted to workstations, packing stations, or mobile boards. American Made in Dalton, Ohio U.S.A.
Its inbox-style horizontal design keeps documents protected, clean, and easy to retrieve. Multiple trays can be stacked vertically or aligned side-by-side to maximize space and streamline document management in LEAN environments. This tray integrates seamlessly with all Flextur 16-gauge metal pegboard and tool board systems, whether mounted to workstations, packing stations, or mobile boards. American Made in Dalton, Ohio U.S.A.
PRICE
$199.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11-1/4 in |
| Depth | 9 in |
| Height | 2 in |
| Weight Capacity | 25 lbs |
| Weight | 10 lbs |
Product Details
| Finish | Powder Coated |
| Material | Steel |
| Package Quantity | 4 |
| Color | Black |
| Manufacturers Part Number | 73529815 |
| Brand | Flextur |
Warranty
| Warranty | 1 |