Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Valley Craft

Model # :WBB353085

MPN #: F81818A6

Valley Craft® Deep Tray Lip Down For Quick-Pick A-Frame Trucks, 300 lb. Capacity

Product Description
The Vari-Tuff heavy-duty deep tray is constructed of 16-ga. steel and features welded joints and wire handles. Up to (7) 6"-high trays fit on each side of the A-Frame, and handle up to 150 lbs. each. Features flush front to easily slide objects in and out. Deep trays are for use on double-sided A-Frames only.

PRICE
$119.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36 in
Width15 in
Depth15 in
Height6 in
Weight Capacity300 lbs
Weight20 lbs
Gauge16 ga

Product Details

Assembly RequiredNo
Type6" Deep Tray with Lip Down
ColorGray
MaterialSteel
Manufacturers Part NumberF81818A6
BrandValley Craft

Warranty

Warranty1 yr