Features:
- 25 ppm H2S, 100 ppm CO, 2.5% Ch4 (50% LEL), 20.9% O2, Bal N2 - 29 Liter (F)
- Gas Name- Hydrogen Sulfide - 1053
- 29 Liter
- Aluminum
- C-10 Connection Size
- 500 psig
Weights & Dimensions
| Connection Size | C-10 |
| Cylinder Height | 9 in |
| Cylinder Diameter | 3 in |
Product Details
| Shelf Life | 24 Month |
| Accuracy | 5 Percent °F |
| Flammable | No |
| Cylinder Capacity | 29 Liter |
| Cylinder Material | Aluminum |
| Description | Hydrogen Sulfide Gas Cylinder |
| Manufacturers Part Number | F105325PM48 |
| Background Gas | Nitrogen |
| Gas Mixture | 25 ppm H2S, 100 ppm CO, 2.5 Percent CH4 (50 Percent LEL), 20.9 Percent O2, Bal N2 |
| Gas Name | Hydrogen Sulfide |
| Max Pressure | 500 psig |
| Brand | Norlab |