Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Norlab

Model # :WBB1643587

MPN #: F105325PM51

Norlab Hydrogen Sulfide Gas Cylinder-1053, 25 ppm H2S, 50 ppm CO, 2.5% CH4, 12% O2, 29L (F)

Product Description
Calibration Gas - 24 Month Shelf Life.

Features:
  • 25 ppm H2S, 50 ppm CO, 2.5% Ch4 (50% LEL), 12% O2, Bal N2 - 29 Liter (F)
  • Gas Name- Hydrogen Sulfide - 1053
  • 29 Liter
  • Aluminum
  • C-10 Connection Size
  • 500 psig
PRICE
$209.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Connection SizeC-10
Cylinder Height9 in
Cylinder Diameter3 in

Product Details

Shelf Life24 Month
Accuracy5 Percent °F
FlammableNo
Cylinder Capacity29 Liter
Cylinder MaterialAluminum
DescriptionHydrogen Sulfide Gas Cylinder
Manufacturers Part NumberF105325PM51
Background GasNitrogen
Gas Mixture25 ppm H2S, 50 ppm CO, 2.5 Percent CH4 (50 Percent LEL), 12 Percent O2, Bal N2
Gas NameHydrogen Sulfide
Max Pressure500 psig
BrandNorlab