Features:
- 2.00% (50% LEL), Bal Air - 34 Liter (H)
- Gas Name- Hydrogen - 1049
- 34 Liter
- Steel
- CGA 600 Connection Size
- 500 psig
Weights & Dimensions
| Connection Size | CGA 600 |
| Cylinder Height | 10-1/2 in |
| Cylinder Diameter | 3 in |
Product Details
| Shelf Life | 36 Month |
| Accuracy | 2 Percent °F |
| Flammable | No |
| Cylinder Capacity | 34 Liter |
| Cylinder Material | Steel |
| Description | Hydrogen Gas Cylinder |
| Manufacturers Part Number | H104950LA |
| Background Gas | Air |
| Gas Mixture | 2.00 Percent (50 Percent LEL), Bal Air |
| Gas Name | Hydrogen |
| Max Pressure | 500 psig |
| Brand | Norlab |