Features:
- 10 ppm Bal Air - 17 Liter (P)
- Gas Name- Carbon Monoxide - 1016
- 17 Liter
- Steel
- CGA 600 Connection Size
- 240 psig
Weights & Dimensions
| Connection Size | CGA 600 |
| Cylinder Height | 10-1/2 in |
| Cylinder Diameter | 3 in |
Product Details
| Shelf Life | 36 Month |
| Accuracy | 5 Percent °F |
| Flammable | No |
| Cylinder Capacity | 17 Liter |
| Cylinder Material | Steel |
| Description | Carbon Monoxide Gas Cylinder |
| Manufacturers Part Number | P101610PA |
| Background Gas | Air |
| Gas Mixture | 10 ppm Bal Air |
| Gas Name | Carbon Monoxide |
| Max Pressure | 240 psig |
| Brand | Norlab |