Features:
- Honda GX390 Motor
- HydroJet Pump
- Aluminum Wheeled Cart
- MTM Hydro BRV unloader
- 4.0GPM
- 4,000PSI
Product Details
| Series | HydroJet |
| Manufacturers Part Number | 43.2005 |
| Type | Pressure Washer |
| Max PSI | 4000 psi |
| Color | Multi-colored |
| Brand | Veloci Performance Products |