IPC Hydrocart Pro Pure Water System with 11 Interlocking Carbon Fiber Poles & Brush Head
Write a Review
|
Questions & Answers (0)
Product Description
With its 4-stage filtration process, including reverse osmosis and deionization, mineral-free water is produced and can be used to clean windows perfectly without chemicals needed. The Hydro Cart Pro has an electric pump option to fit the operator's needs and productivity. With its lightweight and compact size, the Hydro Cart Pro can be thrown into the back of a car, go down steps and curbs and through many types of terrain. Electric Pump Module provides higher pure water flow in low pressure areas to maintain maximum productivity for up to 5 stories.
PRICE
$10,069.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 in |
| Width | 21 in |
Product Details
| Type | Kit |
| Horsepower | 1/2 HP |
| Color | Silver |
| Series | Hydrocart |
| Amperage | 9 A |
| Max PSI | 100 psi |
| Max Gallons per Minute | 1.6 gal/min |
| Voltage | 115 V |
| Manufacturers Part Number | Hydrocart-4E |
| Pump Type | 120V, 9A, 60 Hz |
| Brand | IPC |