Ansell HyFlex® Nitrile Coated Gloves, Medium, 1 Pair - Pkg Qty 144
|
Questions & Answers (0)
Product Description
The HyFlex® 11-900 industrial work glove provides light mechanical protection with dexterity. Designed specifically for use in moderately oily manufacturing and maintenance environments where protection combined with a dry only grip and abrasion resistance are essential. Industries: Automotive, Machinery & Equipment, and Metal Fabrication.
PRICE
$550.08 Sold in packages of 144 / $3.82 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | M |
| Grip | Smooth |
| Gauge | 15 ga |
Product Details
| Type | Coated Gloves |
| Color | White |
| For Use With | Light Oil |
| Coating Coverage | Palm & Fingers |
| Material | Nitrile |
| Anti Static | Yes |
| Usage | Manufacturing, Maintenance |
| Description | HyFlex® Nitrile Coated Gloves |
| Package Quantity | 1 Pair |
| Manufacturers Part Number | 11-900-8 |
| Lining Material | Nylon |
| Coating Material | Nitrile |
| Brand | Ansell |
Compliance & Certifications
| ANSI Abrasion | A4 |