HyFlex® Cut Protection Gloves, Ansell 11-644, Gray PU Palm Coat, Size 8 - Pkg Qty 12
|
Questions & Answers (0)
Product Description
HyFlex® 11-644 offers a dynamic mix of performance, durability and comfort. Ansell Cut Protection Technology is an effective way to decrease injury expenses without reducing productivity or quality. It combines superior cut protection, abrasion resistance, grip, tactility, and dexterity in a comfortable glove your workers are more likely to wear The ANSI Level 2 cut performance and lightweight ergonomic fit strike the perfect balance of protection and precision when working with small, sharp parts. ANSI Level 5 abrasion protection for longer wear life. Gloves can be washed and re-used without loss of cut protection.
PRICE
$201.00 Sold in packages of 12 / $16.75 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | M/8 |
| Grip | Dry PU |
| Gauge | 13 ga |
Product Details
| Abrasion Level | A5 |
| Type | Coated Gloves |
| Color | White |
| Application | Glass Manufacturing, Metal Fabrication, General Maintenance, Paint Shops |
| Series | HyFlex |
| Coating Coverage | Palm & Fingers |
| Cuff Style | Knit Wrist |
| Palm Material | Polyurethane |
| Material | HPPE, Polyurethane |
| Gender | Unisex |
| Package Quantity | 1 Pair |
| Manufacturers Part Number | 11-644-8 |
| Lining Material | HPPE |
| Coating Material | Polyurethane |
| Cut Level | A2 |
| Brand | Ansell |
Compliance & Certifications
| EN 388 | 4342B |
| Certifications | EN 388: 4342B; ANSI Cut A2, Abrasion 5, Puncture 3, CE, EN ISO 21420: 2020 |