Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




J.W. Winco

Model # :WBB2265425

MPN #: 20-100-M24-235-A

Hygenic Design Leveling Foot Without Mounting Holes - M24 x 235mm - J.W. Winco 20-100-M24-235-A

Product Description
Leveling feet without mounting holes are certified according to 3-A Sanitary Standard Inc. guidelines and are intended for use in hygiene areas. The bottom seal protects the area beneath the foot plate from dirt. For this, the foot must be pressed down by the weight of the machine. The sealing ring above the adjustment sleeve enables fastening without dead space. Due to the wiper or the ball seal, the moving components are sealed against the environment. The high quality finish prevents adherence of dirt and facilitates cleaning.

Specifications:
  • Threaded stud, adjustable sleeve, base plate: Stainless steel, European Standard No. 1.4301 (AISI 304), Turned
  • Sealing ring: NBR, hardness 70 ±5 Shore A
  • Wiper: TPU, hardness 95 ±5 Shore A
  • Joint sealing ring: H-NBR, hardness 85 ±5 Shore A
  • Bottom seal: Silicon, hardness 85 ±5 Shore A


PRICE
$269.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height235 mm
Weight Capacity15062 Lbs.
Thread SizeM24 in
Unit of MeasurementMetric

Product Details

StyleWithout Mounting Holes
Country of OriginImport
DescriptionHygenic Design Leveling Foot
SeriesGN20
Manufacturers Part Number20-100-M24-235-A
BrandJ.W. Winco