Hytrol® 36"W - 1.9" Galvanized Double Roller Curve 19GSRC-33-90D - 33" Between Rails
Write a Review
|
Questions & Answers (0)
Product Description
Hytrol® Gravity Roller Conveyor is used to convey packages on permanent or temporary lines in warehousing activities, shipping departments assembly areas, etc. Majority of products will convey with a minimum amount of pitch.
This product is non-cancelable and non-returnable.
Need a customized system or solution? Please reach out to your Global Industrial sales representative and they can get you set up with a custom quote for your conveyor needs.
This product is non-cancelable and non-returnable.
Need a customized system or solution? Please reach out to your Global Industrial sales representative and they can get you set up with a custom quote for your conveyor needs.
PRICE
$1,499.00
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Height | 3-3/4 in |
| Weight Capacity | 355 lbs |
| Weight | 220 lbs |
| Roller Diameter | 1-7/8 in |
| Between Frame Width | 33 in |
| Axle Center | 3 in |
| Gauge | 10 ga |
Product Details
| Assembly Required | No |
| Type | 90 Degree Curve Conveyor Section |
| Style | Heavy Duty |
| Material | Powder Coated Steel |
| Manufacturers Part Number | 19GSRC-33-90D |
| Conveyor Section | 90 Degree Curve |
| Wheel/Roller Material | Galvanized Steel |
| Brand | Hytrol |