Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hytrol

Model # :WBB589181

MPN #: 10FT-3SW-15-10

Hytrol® 15"W Gravity Skate Wheel Conveyor, 10'L, Steel, 10 Wheels per Foot

Product Description
Hytrol® 10 Ft. Skatewheel Section 10FT-3SW-15-10 - 15" OAW - 10 WPF

Hytrol® Gravity Skatewheel conveyor is ideally used to convey lightweight packages or when operation requires lightweight sections. Useful in setting up temporary conveyor lines in warehousing activities, shipping departments, assembly areas, etc.

This product is non-cancelable and non-returnable.



Need a customized system or solution? Please reach out to your Global Industrial sales representative and they can get you set up with a custom quote for your conveyor needs.

PRICE
$465.95

1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10 ft
Width15 in
Weight Capacity31 per Ft. lbs
Weight73 lbs
Skate Wheel Diameter1-15/16 in
Between Frame Width13 in
Axle Center3 in
Gauge12

Product Details

Assembly RequiredNo
TypeStraight Conveyor
Wheels per Foot10
MaterialPowder Coated Steel
Manufacturers Part Number10FT-3SW-15-10
Conveyor SectionStraight
BrandHytrol