Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ERB Safety

Model # :WBB2812657

MPN #: 19428

ERB® Americana® I505R Full Brim 4-Point Nylon Mega Ratchet Replacement Suspension, Gray - Pkg Qty 12

Product Description
Features:
  • I505R 4-point Secure-Fit Ratchet replacement suspension fits Americana® and Americana® Vent full brim hard hats
  • Each turn of the ratchet knob automatically locks the adjustment with 50 meshing teeth
  • Adjusts to over 40 different head sizes, 6-1/2 to 8
  • The no-slip hold maintains the desired fit even in the most physically active jobs or in extreme weather conditions
  • The padded, hinged ratchet fits low on the nape of the neck and is height adjustable for a personalized fit
  • Made in USA


PRICE
$104.40  Sold in packages of 12 / $8.70 ea

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Package Quantity12
DescriptionI505R Americana Full Brim Mega Ratchet Suspension
ColorGray
SeriesI505R
Manufacturers Part Number19428
SuspensionRatchet
BrandERB Safety