Global Industrial
Model # :WBB3776378
Global Industrial 30" Oscillating Industrial I-Beam Fan, 3 Speed, 1/3 HP, 8,775 CFM
Write a Review
|
Questions & Answers (0)
Product Description
Highly efficient 3-speed, PSC type ball bearing motor is permanently lubricated for long life. Safety clutch oscillating mechanism prevents jamming. Quiet fan blades are precision balanced for optimum air distribution. Fan blades are enclosed in steel wire guards for safety. Allows fixed and 90° oscillating fan operation. Fan hangs down 35" below installation point. Pivot-action fan head allows tilt angle adjustments. Includes pull chain control and 12'L, 3-prong power cord. I-Beam models suspend from I-beam flanges up to 18"W. Includes two 1-1/2" pipes for fan and I-beam mounting, clamps with U-brackets and hardware. Meets OSHA standards. ETL, cETL Listed and conforms to UL507 Standard. Horsepower rating based upon maximum speed/load. This product has limited warranty of 1 year.
CLEARANCE PRICE
$175.95was $349.95
Save $174.00 (50%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 13 in |
| Cord Length | 12 ft |
| Diameter | 32 in |
| Fan Diameter | 30 in |
Product Details
| Assembly Required | Yes |
| Fan Type | Industrial |
| Number of Blades | 3 |
| CFM Low | 6780 CFM |
| Motor Type | Open Air Over |
| Mounting Location | I-Beam |
| Wattage | 220 W |
| Material | Steel |
| Blade Type | Aluminum |
| Manufacturers Part Number | 795752 |
| Indoor/Outdoor | Indoor |
| Sound Level | 72 |
| Brand | Global Industrial |
| CFM | 6780/7500/8775 CFM |
| Horsepower | 1/3 HP |
| CFM Medium | 7500 CFM |
| Color | Gray |
| Amperage | 2 A |
| Hertz | 60 Hz |
| Voltage | 120 V |
| CFM High | 8775 CFM |
| Oscillating/Non Oscillating | Oscillating |
| Watts | 220 W |
| Power Cord Type | SJT 3 Conductor |
| Decibels | 72 |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | ETL & cETL Listed, OSHA, UL507 |