Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Jan Fan

Model # :WBB3126394

MPN #: JF-BM

Jan Fan® I-Beam Mount, Silver

Product Description
  • 1-1/2" rigid pipe with heavy duty conduit clamps
  • Attaches securely to vertical or horizontal I or H Beams of 6" to 14" flange width
  • Allows full tilt and horizontal adjustment of fan head
  • All movable parts secured with set screw and/or bolts, nuts, lock washers or self-locking nuts
  • Fan head can be hung off any of four corners of a vertical I-beam
  • Makes relocating a fan fast and simple
  • All parts are galvanized or properly treated and painted
  • Ends of 1-1/2" pipe protected by plastic caps
  • Three nylon ty-wraps furnished to route cord away from fan head
  • Mount packaged in a separate carton with instructions


PRICE
$149.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberJF-BM
TypeMounting Bracket
For Use WithJan Fan 20" to 30" Fans
ColorSilver
BrandJan Fan